Zoro Homepage

Rubber Grip Retractable Pens, Blue, PK12

  • Mfr # ITA36176

  • Zoro # G3454768


product price: $5.29
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.58

Key Features

Pen Type
Ball Point
Point Size
1mm
Pen Ink Color
Blue
Point Type
Medium
Marker Cap
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITA36176
Zoro #
G3454768
UPC #
-
Country of Origin
China

Dimensions

Point Size
1mm

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Pen Ink Color
Blue
Point Type
Medium
Marker Cap
Retractable
Cartridge Type
Non-Pressurized
Number of Markers
12

Description

Rubber Grip Retractable Pen,Blue,PK12, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.