DDI 967757 Integra Golf Pencils - 144 Count Yellow Pre-sharpened 3 1/2" Gloss Finish Case of 4

  • Mfr # YYSP-ITA30980

  • Zoro # G803780663


product price:  $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYSP-ITA30980
Zoro #
G803780663
UPC #
-
Country of Origin
Indonesia

Description

Golf pencils are designed for use in high-traffic areas where quick pencil marking is required or during travel situations when a compact size is imperative, such as golfing. Pencils come with presharpened HB graphite lead. 3-1/2" long barrel has a yellow gloss finish for high visibility.

Features
  • Barrel Color - Yellow.
  • 144 Per Box.
  • Features - Pre-sharpened.
  • Lead Color - Black.
  • Dimension - 5 L x 4 W x 2 D in.
  • Item Weight - 0.73 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.