Integra 30016 Permanent Marker; Fine Point; Fade & Water Resistant; Black

  • Mfr # YYSP-ITA30016

  • Zoro # G603853444


product price:  $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YYSP-ITA30016
Zoro #
G603853444
UPC #
-
Country of Origin
China

Description

Permanent markers have a strong tip. Quick-drying ink is permanent on most surfaces. Fade-resistant and water-resistant.

Features
  • Marker Type - Permanent.
  • Ink Color - Black.
  • Features - Water Resistant, Fade Resistant, Quick-drying Ink.
  • Point Style - Point.
  • Point Type - Fine.
  • Dimension - 6 L x 3 W x 1 D in.
  • Item Weight - 0.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.