This item is Discontinued.

Integral Integral IL600.740.550 6 in. Low Energy Ultra Efficient LED; 2400K - Mineral IL600.740.550

Integral IL600.740.550 6 in. Low Energy Ultra Efficient LED; 2400K - Mineral (Discontinued)

  • Mfr # IL600.740.550
  • Zoro # G604060940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IL600.740.550
Zoro #
G604060940
UPC #
-
Country of Origin
China

Description

This is the easiest fixture to install into your existing hardscape. The installs anywhere within the wall so no overhanging Black or cap is required to hide the fixture. The fixture is retained with our integrated cleats for a professional installation.

Features
  • Nylon wedge base socket
  • Stainless Steel Spade Spike included
  • 72 in. long 9 leads for connection
  • Low 12V AC operation
  • Magnetic power supply compatible
  • UL Listed 1838 Low voltage lighting systems
  • 2400K Output standard
  • Color - Mineral
  • Size - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.