10 gal Trash Bags, 24 in x 24 in, Light-Duty, 0.35 mil, Clear, 1000 PK

  • Mfr # WSL2424LTN

  • Zoro # G5202441


product price:  $50.85
/pk 1000, $0.05/ea

Key Features

Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
0.35 mil
Size
24 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSL2424LTN
Zoro #
G5202441
UPC #
762935902018
Country of Origin
United States

Dimensions

Thickness
0.35 mil
Size
24 in x 24 in
Height
24 in
Width
24 in

Details

Capacity
10 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Plastic
Color
Clear
Item
Trash Bags
Package Configuration
20 Rolls of 50 Bags
Bags Per Roll
1000
Application
Can Liner
Features
Perforated

Description

Inteplast Group Low-Density Commercial Can Liners, 10 gal, 0.35 mil, 24" x 24", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.