10 gal Trash Bags, 24 in x 24 in, Light-Duty, 8 microns, Natural, 1000 PK

  • Mfr # S242408N

  • Zoro # G5216082


product price:  $44.75
/pk 1000, $0.04/ea

Key Features

Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
High-Quality Virgin Resin
Thickness
8 microns
Size
24 in x 24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S242408N
Zoro #
G5216082
UPC #
762935900755
Country of Origin
United States

Dimensions

Thickness
8 microns
Size
24 in x 24 in
Height
24 in
Width
24 in

Details

Capacity
10 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
High-Quality Virgin Resin
Color
Natural
Item
Trash Bags
Package Configuration
20 Rolls of 50 Bags
Bags Per Roll
1000
Application
Can Liner
Features
Coreless Interleaved Rolls

Description

Inteplast Group High-Density Commercial Can Liners, 10 gal, 8 microns, 24" x 24", Natural, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.