Zoro Homepage
This item is Discontinued.
Integrated Bagging Systems 10" Hardwound Roll Towel Kraft 1-Ply 2" Core 800' R106

10" Hardwound Roll Towel Kraft 1-Ply 2" Core 800' (Discontinued)

  • Mfr # R106
  • Zoro # G511132167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R106
Zoro #
G511132167
UPC #
-
Country of Origin
China

Description

This 10 inch hardwound pack towel features a kraft color and is made from 1-ply material. It includes a 2 inch core and measures 800 feet in length. Designed for industrial and commercial use, the pack of 6 offers durability and absorbency suitable for various cleaning and drying applications. The pack towel is compatible with standard dispensers that accommodate a 2 inch core, providing an efficient solution for high-traffic environments requiring reliable hand or surface drying options.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.