16 gal Trash Bags, 24 in x 31 in, Light-Duty, 7 microns, Clear, 1000 PK

  • Mfr # VALH2433N8

  • Zoro # G5202554


product price: $53.75
/pk 1000, $0.05/ea

Key Features

Capacity
16 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
7 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VALH2433N8
Zoro #
G5202554
UPC #
762935998325
Country of Origin
United States

Dimensions

Thickness
7 microns
Size
24 in x 31 in
Width
24 in
Height
31 in

Details

Capacity
16 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Clear
Item
Trash Bags
Bags Per Roll
1000
Package Configuration
20 Rolls of 50 Bags
Application
Can Liner

Description

Inteplast Group High-Density Commercial Can Liners Value Pack, 16 gal, 7 microns, 24" x 31 ", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.