16 gal Trash Bags, 24 in x 33 in, Light-Duty, 6 microns, Black, 1000 PK

  • Mfr # EC243306K

  • Zoro # G4187539


product price:  $45.49
/pk 1000, $0.05/ea

Key Features

Capacity
16 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
High-Quality Virgin Resin
Thickness
6 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC243306K
Zoro #
G4187539
UPC #
762935995966
Country of Origin
China

Dimensions

Thickness
6 microns
Size
24 in x 33 in
Height
33 in
Width
24 in

Details

Capacity
16 gal
Strength Rating
Light-Duty
Bag Closure Type
Tie
Material
High-Quality Virgin Resin
Color
Black
Item
Trash Bags
Bags Per Roll
1000
Features
Perforated Rolls
Application
Can Liner

Description

Inteplast Group High-Density Commercial Can Liners, 16 gal, 6 microns, 24" x 33", Black, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.