Shop INTEGRATED BAGGING SYSTEMS
See all product information
Create Account
45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.3 mil, Red, 100 PK
Mfr # WSL4046R
Zoro # G5202073
product price: $70.79
/pk 100, $0.71/eaKey Features
Capacity
45 gal
Strength Rating
Super Extra Heavy-Duty
Bag Closure Type
Tie
Material
Plastic
Thickness
1.3 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL4046R
- Zoro #
- G5202073
- UPC #
- 762935902483
- Country of Origin
- United States
Dimensions
- Thickness
- 1.3 mil
- Size
- 40 in x 46 in
- Width
- 40 in
- Height
- 46 in
Details
- Capacity
- 45 gal
- Strength Rating
- Super Extra Heavy-Duty
- Bag Closure Type
- Tie
- Material
- Plastic
- Color
- Red
- Item
- Trash Bags
- Bags Per Roll
- 100
- Features
- Coreless Interleaved Roll—Biohazard markings.
- Application
- Can Liner
- % Recycled Content
- 0%
- Seal
- Star
Description
Inteplast Group Low-Density Commercial Can Liners, 45 gal, 1.3 mil, 40" x 46", Red, 100/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.