This item is Discontinued.

This item is Discontinued.
60 gal Trash Bags, 38 in x 58 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (Discontinued)
Mfr #
WSL3858XHW-2
Zoro #
G5202484
UPC # 762935996222
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSL3858XHW-2
- Zoro #
- G5202484
- UPC #
- 762935996222
- Country of Origin
- United States
Dimensions
- Thickness
- 0.7 mil
- Size
- 38 in x 58 in
- Height
- 58 in
- Width
- 38 in
Details
- Capacity
- 60 gal
- Strength Rating
- Extra Heavy-Duty
- Bag Closure Type
- Tie
- Material
- Plastic
- Color
- White
- Item
- Trash Bags
- Bags Per Roll
- 100
- Package Configuration
- 4 Rolls of 25 Bags
- Features
- Coreless Interleaved Roll
- Application
- Can Liner
- % Recycled Content
- 0%
- Seal
- Star
Description
Inteplast Group Low-Density Commercial Can Liners, 60 gal, 0.7 mil, 38" x 58", White, 100/Carton