Shop RUBBERMAID COMMERCIAL

Untouchable(R) 23 gal Trash Can Lid, Swing Beige, Resin, 1 Openings 16 in W/Dia

  • Mfr # FG268988BEIG
  • Zoro # G3884964

product price: 
$
44.49
/ea

Key Features

Top Type
Swing
For Use With
FG356988BEIG
Lid Shape
Square
Width/Diameter
16 in
Lid Connection
Snap On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG268988BEIG
Zoro #
G3884964
UPC #
086876192544
Country of Origin
United States
Top Type
Swing
For Use With
FG356988BEIG
Lid Shape
Square
Color
Beige
Lid Connection
Snap On
Item
Trash Can Lid
Primary Container Color
Beige
Top Design
Drop Top
Material
Resin
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Container Shape
Square
Specific Container Material
Plastic
For Use With Trash Can Mfr. Model Number
FG356988BEIG
Opening Closure Type
Swing
Series
Untouchable(R)
Container Basic Material
Plastic
Trash Container Capacity
23 gal.
Standards
ADA Compliant, REACH
For Container Capacity
23 gal
Material Grouping
Plastic
Number of Openings
1
For Cntnr Cap
23 gal
Legend
Waste
Product Type
Trash Can Top
Lid Type
Drop
Compatible with Manufacturer Model Number
FG356988BEIG
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
FG356988BEIG
Compatible Manufacturer Part Number
FG356988BEIG
Compatible Manufacturer Model Number
FG356988BEIG
Compatible with Mfr. Model No.
FG356988BEIG
Compatible Mfr. Model Number
FG356988BEIG
For Manufacturer Part Number
FG356988BEIG
Compatible with Mfr. Model Number
FG356988BEIG
Wire Color
Beige

Dimensions

Width/Diameter
16 in
Length
16 in
Trash Can Dia./Width
16"
Height
4 in
Width
16 in
Overall Width
16 in
Depth
16 in

Description

Trash Can Top, Drop, 23 gal, Square, Snap On, Number of Openings 1, Beige, Untouchable(R) Series, Height 4 in, Width/Diameter 16 in, Depth 16 in, Plastic, Plastic, 5W005 For Use With Trash Can Grainger Item Number, FG356988BEIG For Use With Trash Can Mfr. Model Number, ADA Compliant, REACH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.