
60 gal Trash Bags, 38 in x 60 in, 22 microns, Black, 150 PK
Mfr # S386022K
Zoro # G5202091
product price:Â $63.75
/pk 150, $0.43/eaKey Features
Capacity
60 gal
Material
High-Quality Virgin Resin
Thickness
22 microns
Size
38 in x 60 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S386022K
Zoro #
G5202091
UPC #
762935901264
Country of Origin
United States
Dimensions
Thickness
22 microns
Size
38 in x 60 in
Height
60 in
Width
38 in
Details
Capacity
60 gal
Material
High-Quality Virgin Resin
Color
Black
Item
Trash Bags
Bags Per Roll
150
Features
Coreless Interleaved Rolls
Application
Can Liner
Description
Inteplast Group High-Density Commercial Can Liners, 60 gal, 22 microns, 38" x 60", Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.