60 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 17 microns, Clear, 200 PK

  • Mfr # S434817N

  • Zoro # G5205153


product price:  $52.59
/pk 200, $0.26/ea

Key Features

Capacity
60 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Thickness
17 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S434817N
Zoro #
G5205153
UPC #
762935901219
Country of Origin
United States

Dimensions

Thickness
17 microns
Size
43 in x 48 in
Width
43 in
Height
48 in

Details

Capacity
60 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Tie
Material
Formosa Resins
Color
Clear
Item
Trash Bags
Bags Per Roll
200
Package Configuration
8 Rolls of 25 Bags
Application
Can Liner

Description

Inteplast Group High-Density Interleaved Commercial Can Liners, 60 gal, 17 microns, 43" x 48", Clear, 200/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.