Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, PK1000

  • Mfr # PB080418XH

  • Zoro # G5230749


product price:  $60.89
/pk 1000, $0.06/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
8"
Thickness
1.2 mil
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB080418XH
Zoro #
G5230749
UPC #
762935995249
Country of Origin
China

Dimensions

Width
8"
Thickness
1.2 mil
Depth
4"
Height
18"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Load Capacity
8 qt
Closure
Reclosable
Standards
FDA Approved
Application
Foodservice
Grade
Super Extra Heavy-Duty

Description

Inteplast Group Food and Utility Bags, 8 qt, 1.2 mil, 8" x 18", Clear, 1,000/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.