Zoro Homepage

Food Bags, 10" x 14", Clear, PK1000

  • Mfr # PBR1014

  • Zoro # G5231099


product price: $33.59
/pk 1000, $0.03/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
10"
Thickness
0.75 mil
Bag Item
Bags
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBR1014
Zoro #
G5231099
UPC #
762935997632
Country of Origin
United States

Dimensions

Width
10"
Thickness
0.75 mil
Height
14"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Closure
Twist
Standards
FDA Approved
Application
Foodservice
Grade
Extra Heavy-Duty

Description

Inteplast Group Food Bags, 0.75 mil, 10" x 14", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.