Food Bags, 112 oz, 6" x 3" x 15", Clear, PK1000

  • Mfr # PB060315H

  • Zoro # G4186181


product price:  $43.01
/pk 1000, $0.04/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
6"
Thickness
1 mil
Depth
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB060315H
Zoro #
G4186181
UPC #
762935999568
Country of Origin
China

Dimensions

Width
6"
Thickness
1 mil
Depth
3"
Height
15"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Closure
Twist
Load Capacity
3.5 qt
Standards
FDA Approved
Grade
Super Heavy-Duty
Application
Foodservice

Description

Inteplast Group Food Bags, 3.5 qt, 1 mil, 6" x 15", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.