Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, PK1000

  • Mfr # PB060315

  • Zoro # G4187204


product price:  $24.19
/pk 1000, $0.02/ea

Key Features

Bag Closure Type
Twist
Bag Material
Plastic
Color
Clear
Width
6"
Thickness
0.68 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB060315
Zoro #
G4187204
UPC #
762935010058
Country of Origin
China

Dimensions

Width
6"
Thickness
0.68 mil
Depth
3"
Height
15"

Details

Bag Closure Type
Twist
Bag Material
Plastic
Color
Clear
Bag Item
Bags
Bag Features
Heavy-Duty
Closure
Twist
Load Capacity
3.5 qt
Standards
FDA Approved
Application
Foodservice
Grade
Heavy-Duty

Description

Inteplast Group Food Bags, 3.5 qt, 0.68 mil, 6" x 15", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.