Food Bags, 6 gal, 12" x 8" x 30", Clear, PK500

  • Mfr # PB120830

  • Zoro # G5230721


product price:  $87.25
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Bag Material
Plastic
Color
Clear
Width
12"
Thickness
1 mil
Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB120830
Zoro #
G5230721
UPC #
762935010119
Country of Origin
China

Dimensions

Width
12"
Thickness
1 mil
Depth
8"
Height
30"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Closure
Twist
Load Capacity
24 qt
Standards
FDA Approved
Application
Foodservice
Grade
Super Heavy-Duty

Description

Inteplast Group Food Bags, 24 qt, 1 mil, 12" x 30", Clear, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.