Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, PK1000

  • Mfr # PB080418R

  • Zoro # G4190415


product price:  $35.39
/pk 1000, $0.04/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
8"
Thickness
0.68 mil
Depth
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB080418R
Zoro #
G4190415
UPC #
762935995225
Country of Origin
China

Dimensions

Width
8"
Thickness
0.68 mil
Depth
4"
Height
18"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Closure
Twist
Standards
FDA Approved
Load Capacity
8 qt
Application
Foodservice
Grade
Heavy-Duty

Description

Inteplast Group Food Bags, 8 qt, 0.68 mil, 8" x 18", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.