Food Bags for Large Bread Loaves, 5" x 4.5" x 18", Clear, PK1000

  • Mfr # PB050418

  • Zoro # G4187274


product price:  $34.82
/pk 1000, $0.03/ea

Key Features

Bag Material
Plastic
Color
Clear
Width
5"
Thickness
0.75 mil
Depth
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB050418
Zoro #
G4187274
UPC #
762935010751
Country of Origin
China

Dimensions

Width
5"
Thickness
0.75 mil
Depth
4.5"
Height
18"

Details

Bag Material
Plastic
Color
Clear
Bag Item
Bags
Bag Features
Large-Capacity Bread Bag
Standards
FDA Approved
Closure
Twist
Grade
Extra Heavy-Duty
Application
Foodservice

Description

Inteplast Group Food Bags, 0.75 mil, 5" x 18", Clear, 1,000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.