Zoro Homepage

Get Reddi Saddle Pack Poly Food Portion Bags, Fold-Top Closure, 0.5 mil, 6.5 in. x 7 in., Clear, 2000PK

  • Mfr # PC657-SP

  • Zoro # G512932698


product price: $22.59
/pk 2000, $0.01/ea

Key Features

Bag Closure Type
Fold-Top
Bag Material
Poly Plastic
Thickness
0.5 mil
Standards
FDA Approved
Bag Use Scenario
Portion-Controlled Items
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC657-SP
Zoro #
G512932698
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.5 mil

Details

Bag Closure Type
Fold-Top
Bag Material
Poly Plastic
Standards
FDA Approved
Bag Use Scenario
Portion-Controlled Items
Bag Material Type
Plastic
Grade
Medium-Duty

Description

FDA-approved, portion-control bags for sanitary food sales. Crystal clear, shiny gloss-finish bags are ideal for deli meats, cheeses and more. Clam-shell carton ensures easy one-at-a-time dispensing. Bilingual labeling helps ensure easy identification.


  • FDA-approved, portion-control bags for sanitary food sales.
  • Ideal for deli meats, cheeses and more.
  • Crystal clear with a shiny gloss finish.
  • Clam-shell carton for easy one-at-a-time dispensing.
  • Bilingual labeling for easy identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.