High-Density Commercial Can Liners, 60 gal, 18 mic, 40 in. x 48 in., Blue, 200PK

  • Mfr # BRS404818BL

  • Zoro # G212922098


product price:  $81.79
/pk 200, $0.41/ea
Free Shipping & Returns

Key Features

Capacity
60 gal
Bag Closure Type
Open-Face
Material
HDPE
Thickness
18 mic
Seal
Star
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRS404818BL
Zoro #
G212922098
UPC #
-
Country of Origin
United States

Dimensions

Thickness
18 mic

Details

Capacity
60 gal
Bag Closure Type
Open-Face
Material
HDPE
Seal
Star

Description

Commercial can liners are made of high-quality, virgin HDPE to consistently deliver a higher-than-average tensile strength, an excellent dart-impact rating as well as a reliable barrier against both odor and moisture penetration. So strong that they could be up to eight times stronger than the resin itself, their star-sealed bottoms help ensure weight remains evenly distributed. Preprinted with E-Z liner-identification labeling, their innovative clamshell box helps eliminate the possibility of confusion, especially where several sizes and/or types of liners may be employed. For applications where there are no sharp edges, it's difficult to beat commercial-grade HDPE can liners.


  • High-quality, virgin HDPEan excellent choice for applications where there are no sharp edges.
  • High-tensile strength with an excellent dart-impact rating.
  • Consistent, reliable barrier against odor and moisture penetration.
  • Strong, star-sealed bottom to ensure even weight distribution.
  • Innovative clamshell box with E-Z liner-identification labeling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.