Low-Density Commercial Can Liners, 45 gal, 0.8 mil, 40in x 46in, White, Interleaved Roll, 100PK
Mfr # WSL4046XHW
Zoro # G115960609
product price:Â $23.35
/pk 100, $0.23/eaKey Features
Bag Closure Type
Open-Face
Capacity
40 gal
Seal
Star (Bottom)
Height
46 in
Package Configuration
Interleaved Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSL4046XHW
Zoro #
G115960609
UPC #
-
Country of Origin
United States
Dimensions
Height
46 in
Thickness
0.8 mil
Width
40 in
Details
Bag Closure Type
Open-Face
Capacity
40 gal
Seal
Star (Bottom)
Item
LDPE Waste Can Liners
Package Configuration
Interleaved Roll
Color
White
Material
Linear Low-Density Polyethylene (LLDPE)
Description
Prime, high-quality resin delivers superior performance. Commercial-grade, linear low-density polyethylene provides excellent resistance to punctures, splitting and tearing. These characteristics make these liners an excellent choice for applications where additional strength and stretch are required, especially where waste with sharp or jagged edges is collected. Each liner also employs a star-seal bottom to maximize the bag's carrying capacity while virtually eliminating the potential for leaks. This more rugged, star-seal design allows it to conform more easily to the shape of your container while distributing the weight of refuse more evenly, making removing and replacing the liner during waste-collection tasks a much easier process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.