Zoro Homepage

Poly Bun Pan Cover Lid, 21x35, 19 Micron, PK200

  • Mfr # BP21635

  • Zoro # G4212614


product price: $33.19
/pk 200, $0.17/ea

Key Features

Overall Width (In.)
21 in
Overall Depth (In.)
35 in
Color
Clear
Material
Linear Low-Density Polyethylene
Number of Compartments
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP21635
Zoro #
G4212614
UPC #
762935010928
Country of Origin
United States

Dimensions

Overall Width (In.)
21 in
Overall Depth (In.)
35 in

Details

Color
Clear
Material
Linear Low-Density Polyethylene
Number of Compartments
1
Type
Lid
Item
Food Containers
Standards
FDA Approved
Food Container Material Type
Plastic

Description

Inteplast Group Poly Bun Pan Cover Lid, 21x35, 19 Micron, 200/Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.