Zoro Homepage

1.92 TB D3-S4520 Serial ATA III Internal Solid State Drive

  • Mfr # SSDSC2KG019TZ01

  • Zoro # G014811675


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
1.92 TB
Max. Read Transfer Rate
550 MB/s
Drive Interface
SATA
Series
D3-S4620
Random 4KB Read
91000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KG019TZ01
Zoro #
G014811675
UPC #
735858482646
Country of Origin
China

Details

Item
Solid State Drive
Recording Capacity
1.92 TB
Max. Read Transfer Rate
550 MB/s
Drive Interface
SATA
Series
D3-S4620
Random 4KB Read
91000IOPS
Encryption Standard
256-bit
Wireless LAN
No
Device Supported
Server
Endurance (TBW)
14336 TB
Drive Interface Standard
SATA/600
Max. Write Transfer Rate
510 MB/s
Random 4KB Write
53000IOPS
Drive Type
Internal
Maximum Read Transfer Rate
550-MB/s
Storage Capacity
1.92 TB
Maximum Write Transfer Rate
510-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.