Zoro Homepage

2.5 in. 500GB DC P4501 Series PCIe 3.0x4 Internal SSD

  • Mfr # SSDPE7KX500G701

  • Zoro # G816323055


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Interface
PCI Express
Drive Interface Standard
PCI Express 3.1 x4
Maximum Write Transfer Rate
300-MB/s
Maximum Read Transfer Rate
2500-MB/s
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDPE7KX500G701
Zoro #
G816323055
UPC #
-
Country of Origin
China

Details

Interface
PCI Express
Drive Interface Standard
PCI Express 3.1 x4
Maximum Write Transfer Rate
300-MB/s
Maximum Read Transfer Rate
2500-MB/s
Encryption Standard
256-bit
Item
Solid State Drive
Storage Capacity
500 GB

Description

500GB DC P4501 Series PCIe 3.0x4 Internal SSD The Intel SSD DC P4501 cloud-inspired SSD is built with an entirely new NVMe controller, optimized for read intensive workloads and designed to maximize CPU utilization. With the Intel SSD DC P4501 Series, data centers can increase users, add more services, and perform more workloads per server. Now you can store more and know more. Intel SSD DC P4501 drives are built to maximize IT efficiency within existing server footprints. New firmware manageability features - including improved firmware updates, health monitoring, and secure erase - help reduce server downtime through improved update processes and expanded monitoring capabilities. In addition, the Intel SSD DC P4501 is platform-compatible with Intel Volume Management Device Intel VMD which delivers seamless management of PCIe-based NVMe SSDs and enables enhanced serviceability and hot-plug to minimize service interruptions during drive swaps. SMART management and Intel custom log pages provide advanced drive telemetry to manage thermals, monitor endurance, and track drive health status. Management coverage is now expanded across a wider range of drive states with support for the NVM Express Management Interface NVMe-MI specification, an industry standard way to manage the SSD out-of-band. Specifications Product Type: SSD Storage Capacity: 500 GB Drive Interface: PCI Express Drive Interface Standard: PCI Express 3.1 x4 Wireless LAN: No Drive Type: Internal Drive Width: 2.5in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.