Zoro Homepage

2.5 in. SSD D3-S4520 Series 240GB SATA3 Solid State Drive

  • Mfr # SSDSC2KB240GZ01

  • Zoro # G114811612


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
240 GB
Device Supported
Server
Max. Read Transfer Rate
470 MB/s
Drive Interface Standard
SATA/600
Encryption Standard
256-bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDSC2KB240GZ01
Zoro #
G114811612
UPC #
735858482714
Country of Origin
China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Recording Capacity
240 GB
Device Supported
Server
Max. Read Transfer Rate
470 MB/s
Drive Interface Standard
SATA/600
Encryption Standard
256-bit
Series
D3-S4520
Wireless LAN
No
Random 4KB Write
15500IOPS
Drive Interface
SATA
Drive Type
Internal
Max. Write Transfer Rate
233 MB/s
Endurance (TBW)
1024 TB
Random 4KB Read
44000IOPS
Maximum Write Transfer Rate
233-MB/s
Storage Capacity
240 GB
Maximum Read Transfer Rate
470-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.