Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

300GB INT SSD

  • Mfr # SSDSA2BW300G301

  • Zoro # G116040980


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
300 GB
Software Included
Intel Data Migration, Intel SSD Toolbox
Certifications & Standards
CE, UL, VCCI, C-Tick, BSMI, Microsoft WHQL, KCC, SATA-IO
Maximum Write Transfer Rate
205-MB/s
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDSA2BW300G301
Zoro #
G116040980
UPC #
-
Country of Origin
China

Dimensions

Width
2.8 in
Depth
4 in
Height
0.3 in

Details

Storage Capacity
300 GB
Software Included
Intel Data Migration, Intel SSD Toolbox
Certifications & Standards
CE, UL, VCCI, C-Tick, BSMI, Microsoft WHQL, KCC, SATA-IO
Maximum Write Transfer Rate
205-MB/s
Drive Interface Standard
SATA/300
Features
128-bit AES Encryption
Item
Solid State Drive
Environmentally Friendly
Yes
Maximum Read Transfer Rate
270-MB/s
Durability
Vibration Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.