Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel 760p Series 256GB M.2 80mm PCI-Express 3.0 x4 SSD SSDPEKKW256G8XT

760p Series 256GB M.2 80mm PCI-Express 3.0 x4 SSD (Discontinued)

  • Mfr # SSDPEKKW256G8XT
  • Zoro # G7145888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDPEKKW256G8XT
Zoro #
G7145888
UPC #
735858362795
Country of Origin
Unknown

Dimensions

Depth
3.1"
Width
0.9"

Details

Package Type
Retail
Product Type
Solid State Drive

Description

760p Series SSDPEKKW256G8XT 256GB M.2 80mm PCI-Express 3.0 x4 Solid State Drive (TLC)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.