Zoro Homepage

8th Gen Core I5-8400 Proc MM 961568 Coffee Lake

  • Mfr # BX80684I58400

  • Zoro # G912017346


product price: $291.99
/ea
Free Shipping & Returns

Key Features

64-bit Processing
Yes
Processor Manufacturer
Intel
Processor Socket
Socket H4 LGA-1151
Processor Core
Hexa-core (6 Core)
Clock Speed
2.80 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80684I58400
Zoro #
G912017346
UPC #
735858350488
Country of Origin
China

Details

64-bit Processing
Yes
Processor Manufacturer
Intel
Item
Processor
Processor Socket
Socket H4 LGA-1151
Processor Core
Hexa-core (6 Core)
Clock Speed
2.80 GHz
Graphics Controller Manufacturer
Intel
Graphics Controller Model
HD Graphics
Thermal Design Power
65 W
Overclocking Speed
3.80 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.