Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960 GB D3-S4520 Serial ATA III Internal Solid State Drive

  • Mfr # SSDSC2KG960GZ01

  • Zoro # G314811696


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Recording Capacity
960 GB
Device Supported
Server
Random 4KB Write
54000IOPS
Endurance (TBW)
7270.40 TB
Wireless LAN
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSDSC2KG960GZ01
Zoro #
G314811696
UPC #
735858482677
Country of Origin
China

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
Recording Capacity
960 GB
Device Supported
Server
Random 4KB Write
54000IOPS
Endurance (TBW)
7270.40 TB
Wireless LAN
No
Drive Interface
SATA
Encryption Standard
256-bit
Max. Write Transfer Rate
510 MB/s
Max. Read Transfer Rate
550 MB/s
Drive Interface Standard
SATA/600
Drive Type
Internal
Random 4KB Read
90000IOPS
Series
D3-S4620
Maximum Read Transfer Rate
550-MB/s
Maximum Write Transfer Rate
510-MB/s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.