BOXED CORE I7-12700F PROCESSOR 25M CACHE, UP TO 4.90 GHZ FC-LGA16A
Mfr # BX8071512700F
Zoro # G414875680
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Processor Socket
Socket LGA-1700
Clock Speed
2.10 GHz
Processor Core
Dodeca-core (12 Core)
Processor Manufacturer
Intel
Integrated Graphics
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX8071512700F
Zoro #
G414875680
UPC #
735858503105
Country of Origin
United States
Details
Processor Socket
Socket LGA-1700
Clock Speed
2.10 GHz
Processor Core
Dodeca-core (12 Core)
Item
Processor
Processor Manufacturer
Intel
Integrated Graphics
No
Processor Generation
12th Gen
Thermal Specification
212°F
Processor Threads
20
64-bit Processing
Yes
Overclocking Speed
4.90 GHz
Description
BOXED INTEL CORE I7-12700F PROCESSOR 25M CACHE, UP TO 4.90 GHZ FC-LGA16A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.