BOXED CORE I9 14900KS UP TO 6.20GHZ
Mfr # BX8071514900KS
Zoro # G914876163
product price: $855.99
/ea
Free Shipping & Returns
Key Features
Thermal Design Power
150 W
64-bit Processing
Yes
Graphics Controller Model
UHD Graphics 770
Processor Manufacturer
Intel
Graphics Controller Manufacturer
Intel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX8071514900KS
Zoro #
G914876163
UPC #
735858548748
Country of Origin
Viet Nam
Details
Thermal Design Power
150 W
64-bit Processing
Yes
Graphics Controller Model
UHD Graphics 770
Processor Manufacturer
Intel
Graphics Controller Manufacturer
Intel
Processor Generation
14th Gen
Integrated Graphics
Yes
Processor Threads
32
Thermal Specification
212°F
Processor Socket
Socket LGA-1700
Clock Speed
3.20 GHz
Overclocking Speed
6.20 GHz
Memory Technology Supported
DDR5 SDRAM
Item
Processor
Processor Core
Tetracosa-core (24 Core)
Description
BOXED INTEL CORE I9 14900KS UP TO 6.20GHZ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.