Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BOXED CORE ULTRA 5 PROCESSOR 245KF (24M CACHE, UP TO 5.20 GHZ) NO INTEGRAT

  • Mfr # BX80768245KF

  • Zoro # G722447067


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Temperature Range
221°F (105°C)
Device Supported
Desktop Computer
Windows Studio Effects Support
Yes
NPU Name
AI Boost
Processor Socket
Socket LGA-1851
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80768245KF
Zoro #
G722447067
UPC #
-
Country of Origin
China

Details

Temperature Range
221°F (105°C)
Device Supported
Desktop Computer
Windows Studio Effects Support
Yes
NPU Name
AI Boost
Processor Socket
Socket LGA-1851
Overclocking Speed
5.20 GHz
Processor Core
Tetradeca-core (14 Core)
Memory Speed Supported
6.40 GHz
64-bit Processing
Yes
Features
Intel Virtualization Technology
Thermal Design Power
125 W
NPU Performance
13 TOPS
Product Line
Core Ultra 5
Clock Speed
4.20 GHz
Processor Threads
14
AI Software Frameworks Supported
OpenVINO, WindowsML, ONNX RT, DirectML, WebNN
Intel Trusted Execution Technology
Yes
Memory Standard
DDR5-6400/PC5-51200
L2 Cache
26 MB
Item
Processor
Sparsity Support
Yes

Description

ED GRAPHICS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.