Zoro Homepage

Cable Kit 800 HDHD

  • Mfr # AXXCBL800HDHD

  • Zoro # G112577916


product price: $52.69
/ea

Key Features

Cable Length
2.62 ft
Cable Type
Mini-SAS HD
Conductor Material
Copper
Connection A
36-pin Mini-SAS HD
Connection B
36-pin Mini-SAS HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXXCBL800HDHD
Zoro #
G112577916
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2.62 ft

Details

Item
Data Transfer Cable
Cable Type
Mini-SAS HD
Conductor Material
Copper
Connection A
36-pin Mini-SAS HD
Connection B
36-pin Mini-SAS HD
Device Supported
Hard Drive

Description

Cable Kit 800 HDHD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.