Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Celeron G4930 Dual-Core Coffee Lake Processor 3.2GHz 8.0GT/s BX80684G4930

Celeron G4930 Dual-Core Coffee Lake Processor 3.2GHz 8.0GT/s (Discontinued)

  • Mfr # BX80684G4930
  • Zoro # G7335554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BX80684G4930
Zoro #
G7335554
UPC #
735858411516
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
1.5"

Details

Product Type
Processor
Package Type
Retail
Compatibility
Intel B360 Chipset, Intel H370 Chipset, Intel H310 Chipset, Intel Q370 Chipset, Intel Z390 Chipset, Intel Z370 Chipset

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.