Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Celeron G6900 Processor

  • Mfr # BX80715G6900

  • Zoro # G313768243


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Processor Manufacturer
Intel
Thermal Specification
212°F
Integrated Graphics
Yes
Processor Core
Dual-core (2 Core)
Clock Speed
3.40 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80715G6900
Zoro #
G313768243
UPC #
735858504447
Country of Origin
Singapore

Details

Processor Manufacturer
Intel
Thermal Specification
212°F
Item
Processor
Integrated Graphics
Yes
Processor Core
Dual-core (2 Core)
Clock Speed
3.40 GHz
Processor Socket
Socket LGA-1700
Graphics Controller Model
UHD Graphics 710
Processor Threads
2
64-bit Processing
Yes
Number of Monitors Supported
4
Graphics Controller Manufacturer
Intel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.