Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Core i5-10400 6-Core Comet Lake Processor 2.9GHz 8.0GT/s 12MB BX8070110400

Core i5-10400 6-Core Comet Lake Processor 2.9GHz 8.0GT/s 12MB (Discontinued)

  • Mfr # BX8070110400
  • Zoro # G0222996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8070110400
Zoro #
G0222996
UPC #
735858000000
Country of Origin
Unknown

Dimensions

Depth
1.5"
Width
1.5"

Details

Package Type
Retail
Product Type
Processor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.