Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Core i5-8400 Six-Core Coffee Lake Processor 2.8GHz 8.0GT/s 9MB LGA BX80684I58400

Core i5-8400 Six-Core Coffee Lake Processor 2.8GHz 8.0GT/s 9MB LGA (Discontinued)

  • Mfr # BX80684I58400
  • Zoro # G6722047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80684I58400
Zoro #
G6722047
UPC #
735858350488
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
1.5"

Details

Package Type
Retail
Product Type
Processor

Description

Core i5-8400 Six-Core Coffee Lake Processor 2.8GHz 8.0GT/s 9MB LGA 1151 CPU, Retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.