Zoro Homepage

Core i7 12700K Processor

  • Mfr # BX8071512700K

  • Zoro # G113768269


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Clock Speed
3.60 GHz
Graphics Controller Manufacturer
Intel
Thermal Design Power
125 W
Overclocking Speed
5 GHz
Processor Socket
Socket LGA-1700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512700K
Zoro #
G113768269
UPC #
735858498920
Country of Origin
Singapore

Dimensions

Bus Width
8 Byte

Details

Clock Speed
3.60 GHz
Graphics Controller Manufacturer
Intel
Thermal Design Power
125 W
Overclocking Speed
5 GHz
Processor Socket
Socket LGA-1700
Item
Processor
Graphics Controller Model
UHD Graphics
Process Technology
10 nm
Processor Threads
20
Processor Manufacturer
Intel
Processor Core
Dodeca-core (12 Core)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.