Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Core i7-9700 Coffee Lake Processor 3.0GHz 8.0GT/s 12MB LGA 1151 BX80684I79700

Core i7-9700 Coffee Lake Processor 3.0GHz 8.0GT/s 12MB LGA 1151 (Discontinued)

  • Mfr # BX80684I79700
  • Zoro # G7145696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80684I79700
Zoro #
G7145696
UPC #
735858416627
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
1.5"

Details

Product Type
Processor
Package Type
Retail
Compatibility
Intel B360 Chipset, Intel H370 Chipset, Intel H310 Chipset, Intel Q370 Chipset, Intel Z390 Chipset, Intel Z370 Chipset

Description

Core i7-9700 Coffee Lake Processor 3.0GHz 8.0GT/s 12MB LGA 1151 CPU, Retail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.