Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Core i9-10850K 10-Core Comet Lake Processor 3.60GHz 8GT/s 20MB BX8070110850K

Core i9-10850K 10-Core Comet Lake Processor 3.60GHz 8GT/s 20MB (Discontinued)

  • Mfr # BX8070110850K
  • Zoro # G2400652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8070110850K
Zoro #
G2400652
UPC #
735858459273
Country of Origin
Unknown

Dimensions

Width
1.5"
Depth
1.5"

Details

Package Type
Retail
Product Type
Processor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.