Zoro Homepage

Core i9 i9-12900K Hexadeca-core, 16 Core 3.20 GHz Processor

  • Mfr # BX8071512900K

  • Zoro # G715674463


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Processor Socket
Socket LGA-1700
Overclocking Speed
5.30 GHz
Thermal Design Power
125 W
Processor Core
Hexadeca-core (16 Core)
Graphics Controller Model
UHD Graphics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071512900K
Zoro #
G715674463
UPC #
735858499613
Country of Origin
Taiwan, Province of China

Details

Processor Socket
Socket LGA-1700
Overclocking Speed
5.30 GHz
Thermal Design Power
125 W
Processor Core
Hexadeca-core (16 Core)
Graphics Controller Model
UHD Graphics
Processor Threads
24
Process Technology
10 nm
Item
Desktop Processor
Clock Speed
3.20 GHz
Processor Manufacturer
Intel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.