Zoro Homepage

Core i914900KS Desktop Proces

  • Mfr # BX8071514900KS

  • Zoro # G613768219


product price: $834.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
14th Gen
64-bit Processing
Yes
Processor Threads
32
Clock Speed
3.20 GHz
Thermal Specification
212°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX8071514900KS
Zoro #
G613768219
UPC #
735858548663
Country of Origin
Singapore

Details

Processor Generation
14th Gen
64-bit Processing
Yes
Processor Threads
32
Clock Speed
3.20 GHz
Thermal Specification
212°F
Integrated Graphics
Yes
Item
Processor
Graphics Controller Model
UHD Graphics 770
Processor Socket
Socket LGA-1700
Thermal Design Power
150 W
Processor Manufacturer
Intel
Memory Technology Supported
DDR5 SDRAM
Processor Core
Tetracosa-core (24 Core)
Graphics Controller Manufacturer
Intel
Overclocking Speed
6.20 GHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.