Zoro Homepage

Core Ultra 5 245KF Tetradeca-core, 14 Core 4.20 GHz Processor

  • Mfr # BX80768245KF

  • Zoro # G615680892


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Desktop Computer
Processor Core
Tetradeca-core (14 Core)
Sparsity Support
Yes
Memory Standard Supported
DDR5-6400/PC5-51200
Features
Intel Virtualization Technology
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX80768245KF
Zoro #
G615680892
UPC #
735858550567
Country of Origin
Taiwan, Province of China

Details

Device Supported
Desktop Computer
Processor Core
Tetradeca-core (14 Core)
Sparsity Support
Yes
Memory Standard Supported
DDR5-6400/PC5-51200
Features
Intel Virtualization Technology
Item
Desktop Processor
Overclocking Speed
5.20 GHz
Intel Trusted Execution Technology
Yes
Thermal Design Power
125 W
NPU Performance
13 TOPS
Windows Studio Effects Support
Yes
Processor Threads
14
Clock Speed
4.20 GHz
Memory Speed Supported
6.40 GHz
NPU Name
AI Boost
64-bit Processing
Yes
Processor Manufacturer
Intel
Memory Technology Supported
DDR5 SDRAM
Processor Socket
Socket LGA-1851
AI Software Frameworks Supported
DirectML, WebNN, ONNX RT, WindowsML, OpenVINO

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.