Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Converged Network Adapter XL7, X710DA2 X710DA2

Converged Network Adapter XL7, X710DA2 (Discontinued)

  • Mfr # X710DA2
  • Zoro # G6305032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X710DA2
Zoro #
G6305032
UPC #
735858282130
Country of Origin
Unknown

Dimensions

Width
6.6"
Height
2.7"

Details

Product Type
10Gigabit Ethernet Card
Package Type
Retail

Description

Intel Ethernet Converged Network Adapter X710-DA2 - Cable Medium Copper Cabling Type SFP+ Direct Attached Twin Axial Cabling up to 10m Bracket Height Low Profile and Full Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.