
Intel Xeon Sliver 4116, 12C, 2.1 Ghz, 16.5M Cache, Ddr4 Up To 2400 (Discontinued)
- Mfr # CD8067303567200
- Zoro # G9432500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD8067303567200
Zoro #
G9432500
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
2.2 in
Width
3 in
Details
Clock Speed
2.10 GHz
Overclocking Speed
3 GHz
Processor Core
Dodeca-core (12 Core)
Temp. Rating
168.8°F
64-bit Processing
Yes
Process Technology
14 nm
Series
Silver
L2 Cache
12 MB
Processor Brand
Intel
Item
Processor
L3 Cache
16.50 MB
Thermal Design Power
85 W
Processor Socket
Socket 3647
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.