Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Intel Server System 1U Rack EOL, R1304WT2GSR R1304WT2GSR

Server System 1U Rack EOL, R1304WT2GSR (Discontinued)

  • Mfr # R1304WT2GSR
  • Zoro # G6316178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R1304WT2GSR
Zoro #
G6316178
UPC #
735858300872
Country of Origin
Unknown

Description

Integrated 1U system featuring an Intel Server Board S2600WT2R supporting four 3.5 inch hot-swap drives dual 1-GbE LAN 24 DIMMs one 750W redundant-capable power supply enterprise class I/O with built in discrete management network interface. - (1) Intel Server Board S2600WT2R in a 1U chassis (1) front I/O panel with 1x VGA and 2x USB (1) standard control panel board FXXFPANEL (1) ODD bay for CD/DVD drive support (4) 3.5 inch hot-swap drive carriers FXX35HSCAR (1) backplane FR1304S3HSBP (1) AXXCBL800HRHD cable (2) processor heatsinks FXXCA84X106HS (2) risers with 1x16 PCIe 3.0 FHHL slot on each F1UL16RISER and (1) 750W AC power supply FXX750PCRPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.