E810-XXVDA2, OCP3.0 - INTERLOCK
Mfr # E810XXVDA2OCP3L
Zoro # G221708652
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
Host Interface
PCI Express x4
Device Supported
Server
Form Factor
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E810XXVDA2OCP3L
Zoro #
G221708652
UPC #
-
Country of Origin
United States
Dimensions
Width
0.3 in
Details
Expansion Slot Type
SFP28
Media Type Supported
Optical Fiber
Host Interface
PCI Express x4
Device Supported
Server
Form Factor
Plug-in Card
Item
25Gigabit Ethernet Card
Color
Silver
Number of Ports
2
Environmentally Friendly
Yes
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.